Flat Shipping
Flat Shipping at

GRAINGER 12BASC10 Straight Wire 12 Gauge Bare Wire 0.8 Feet | AH9DHK 39UK38

GRAINGER 12BASC10 Straight Wire 12 Gauge Bare Wire 0.8 Feet

Item: AH9DHK Model: 12BASC10Cross Ref: 39UK38
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.23 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Straight Wire
Diameter 0.1055"
Finish Annealed , Bare Wire
Gauge 12 ga.
Length 1 ft.
Material Black Annealed Wire
Package Type Bundle

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWire FinishPkg. Qty.Price
GRAINGER 12BASC42 Straight Wire 12 Gauge Bare Wire 3.5 Feet | AH9DHF 39UK34 12BASC42Bare Wire1€164.82
GRAINGER 26GALSC16 Straight Wire Galvanized 1.3 Feet PK1000 | AH9DHJ 39UK37 26GALSC16Galvanized1€36.79
GRAINGER 12BASC60 Straight Wire 12 Gauge Bare Wire 5 Feet | AH9DHL 39UK39 12BASC60Bare Wire1€180.38
GRAINGER 18BASC10 Straight Wire 18 Gauge Bare Wire 0.8 Feet | AH9DHT 39UK45 18BASC10Bare Wire1€180.87
GRAINGER 263GALSC12 Straight Wire 23 Gauge Galvanized PK1000 | AH9DHU 39UK46 26GALSC12Galvanized1000€27.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12BASC10 Straight Wire 12 Gauge Bare Wire 0.8 Feet
€166.23 /unit