Flat Shipping
Flat Shipping at

GRAINGER 12002E063Y-48X48 Wire Mesh Yellow Fine 48 Inch Width 48 Inch Length | AJ2FVD 49N588

GRAINGER 12002E063Y-48X48 Wire Mesh Yellow Fine 48 Inch Width 48 Inch Length

Item: AJ2FVD Model: 12002E063Y-48X48Cross Ref: 49N588
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Mesh
Color Yellow
Finish Galvanized, PVC Coat
Mesh Size 1/2" x 1/2"
Mesh Size Range Fine
Mesh Type Welded
Open Area 76%
Opening Size 1.937"
Pattern Welded Wire
Width 48"
Wire Dia. 0.063"

Shipping Info:

Ship weight (kg) 5.3433
Ship height (cm)2.54
Ship length (cm)127
Ship width (cm)132.08
Country of OriginCN

Product Variants

ProductModelMaterialMesh CountOpening SizeWidthLengthMesh TypeWire Dia.Open AreaPrice
GRAINGER 12002E063-48X48 Wire Mesh Black Fine 48 Inch Width 48 Inch Length | AJ2FVA 49N578 12002E063-48X48Carbon Steel1/2 x 1/2------€87.15
GRAINGER 12002E063-48X96 Wire Mesh Black Fine 48 Inch Width 96 Inch Length | AJ2FVB 49N580 12002E063-48X96Carbon Steel1/2 x 1/2------€163.41
RFQ
GRAINGER 12002E063Y-48X96 Wire Mesh Yellow Fine 48 Inch Width 96 Inch Length | AJ2FVE 49N590 12002E063Y-48X96Carbon Steel1/2 x 1/2------€163.41
RFQ
GRAINGER 12100ME080-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVG 49N598 12100ME080-48X48Carbon Steel-------€79.78
GRAINGER 12100ME080-48X96 Wire Mesh Black Medium 48 Inch Width 96 Inch Length | AJ2FVH 49N601 12100ME080-48X96Carbon Steel-------€141.70
RFQ
GRAINGER 12100ME105-48X48 Wire Mesh Black Medium 48 Inch Width 48 Inch Length | AJ2FVM 49N609 12100ME105-48X48Carbon Steel-------€108.62
GRAINGER 12100ME105-48X96 Wire Mesh Black Medium 48 Inch Width 96 Inch Length | AJ2FVN 49N611 12100ME105-48X96Carbon Steel-------€200.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12002E063Y-48X48 Wire Mesh Yellow Fine 48 Inch Width 48 Inch Length
€108.83 /unit