GRAINGER 11194_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTT 799VH2

GRAINGER 11194_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size

Item: CQ7LTT Model: 11194_18_0Cross Ref: 799VH2
7 In Stock

Ships within 2 days via

€114.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rectangular Bar
Brinell Hardness Brinell 188 to 233
Grade Grade S7
Heat Treatable Yes
Heat Treatment Air Or Oil Hardened
Includes Material Certificate Yes
Length 18"
Length Tolerance +0.125" to +0.25"
Material Tool Steel
Mechanical Finish Precision Ground
Rockwell Hardness Rockwell B90 To B97
Shape Rectangular Bar
Tensile Strength 97000 psi
Thickness 1/8"
Tolerance Rating Oversized
Width 2 1/2"
Width Tolerance 0.01" to 0.015"
Yield Strength 53000 psi

Shipping Info:

Ship weight (kg) 0.9495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeYield StrengthGradeTensile StrengthThickness ToleranceLength ToleranceMechanical FinishRockwell HardnessPrice
GRAINGER 11189_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTU 786R26 11189_36_0----+0.015"---€87.85
GRAINGER 11196_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTV 786R19 11196_18_0----+0.015"---€163.26
GRAINGER 11197_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTW 799VH5 11197_36_0----+0.015"---€366.96
GRAINGER 11193_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTX 786R23 11193_18_0----+0.015"---€92.85
GRAINGER 11195_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CR3GME 786R21 11195_18_0----+0.015"---€124.30
GRAINGER 11191_36_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTY 799VH1 11191_36_0----+0.015"---€122.88
GRAINGER 11190_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size | CQ7LTZ 786R39 11190_18_0----+0.015"---€50.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 11194_18_0 Rectangular Bar, 0.125 Inch Thick, +0.015 Inch Size
€114.39 /unit