GRAINGER 104-511NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome | CQ2EVN 414Z74

GRAINGER 104-511NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome

Item: CQ2EVN Model: 104-511NLCross Ref: 414Z74
7 In Stock

Ships within 2 days via

€35.92 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Handwheel
Body Material Chrome
Disc Type Wedge
Handle Material Cast Iron
Handle Type Handwheel
Inlet Size 1/2"
Inlet Type Solder Cup, MNPT
Max. Pressure 125 psi
Thru-wall Length 4"

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompliancePrice
GRAINGER 104-515NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size | CQ2EVK 414Z76 104-515NLNsf/Ansi Standard 61-G€35.60
GRAINGER 104-519NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome | CQ2EVL 414Z78 104-519NLNsf/Ansi Standard 61-G€41.73
GRAINGER 104-517NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome | CQ2EVM 414Z77 104-517NLNsf/Ansi Standard 61-G€39.76
GRAINGER 104-402NL Frost Proof Sillcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size | CQ2EVQ 414Z70 104-402NLNsf/Ansi Standard 61-G€29.58
GRAINGER 104-403NL Frost Proof Sillcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size | CQ2EVR 414Z71 104-403NLNsf/Ansi Standard 61-G€30.61
GRAINGER 104-404NL Frost Proof Sillcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size | CQ2EVT 414Z72 104-404NLNsf/Ansi Standard 61-G€34.36
GRAINGER 104-513NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome | CQ2EVU 414Z75 104-513NLNsf/Ansi Standard 61-G€34.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 104-511NL Angle Silcock, Handwheel, Solder Cup or MNPT, Cast Iron, 1/2 Inch Inlet Size, Chrome
€35.92 /unit