GRAINGER 1001319Y Polyethylene Sheet, Standard, 4 ft x 8 Ft, 1/4 Inch Thickness, Yellow, Closed Cell, Plain | CQ3UDT 30WM56

GRAINGER 1001319Y Polyethylene Sheet, Standard, 4 ft x 8 Ft, 1/4 Inch Thickness, Yellow, Closed Cell, Plain

Item: CQ3UDT Model: 1001319YCross Ref: 30WM56
7 In Stock

Ships within 2 days via

€123.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Abrasion Resistance Excellent
Cell Type Closed Cell
Chemical Resistance Good
Color Yellow
Compression Set 12%
Density 4 lbs.-cu. ft.
Firmness @ 25% Deflection 14 psi
Foam Backing Plain
Foam Shape Sheet
Grade Standard
Length 8 ft.
Material Polyethylene
Max. Temp. 180°F
Min. Temp. -100°F
Oil Resistance Good
Sub-brand Crosslink Foam
Tensile Strength 85 psi
Tensile Strength Rating 50 psi to 99 psi
Texture Smooth
Thickness 1/4"
Thickness Tolerance -0.063" to +0.063"
Water Resistance Good
Weather Resistance Good
Width 4 ft.

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWidthThicknessColorTensile StrengthLengthMaximum TemperatureMax. Temp.Foam BackingPrice
GRAINGER ZUSA-XPE-114 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1 Inch Thick, Black, Closed Cell | CQ3TXV 20JL82 ZUSA-XPE-114-----180°F--€238.75
GRAINGER ZUSA-XPE-83 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1/2 Inch Thick, Black, Closed Cell | CQ3TXW 20JL57 ZUSA-XPE-83-----225°F--€33.61
GRAINGER ZUSA-XPE-77 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1/4 Inch Thick, Black, Closed Cell | CQ3TXX 20JL37 ZUSA-XPE-77-----225°F--€9.49
GRAINGER 1001310 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1/8 Inch Thick, Black, Closed Cell | CQ3TXY 20JL32 1001310-----180°F--€5.25
GRAINGER 1001305 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 1/8 Inch Thick, Black, Closed Cell | CQ3TXZ 20JL27 1001305-----180°F--€5.25
GRAINGER ZUSA-XPE-109 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 3/4 Inch Thick, Black, Closed Cell | CQ3TYA 20JL72 ZUSA-XPE-109-----180°F--€81.44
GRAINGER ZUSA-XPE-88 Polyethylene Sheet, Standard, 12 Inch X 24 Inch, 3/4 Inch Thick, Black, Closed Cell | CQ3TYB 20JL67 ZUSA-XPE-88-----225°F--€66.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1001319Y Polyethylene Sheet, Standard, 4 ft x 8 Ft, 1/4 Inch Thickness, Yellow, Closed Cell, Plain
€123.27 /unit