GRAINGER 05539554813 Sanding Belt, 3 Inch W X 24 Inch L, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing | CQ3VNF 447T36

GRAINGER 05539554813 Sanding Belt, 3 Inch Width X 24 Inch Length, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing

Item: CQ3VNF Model: 05539554813Cross Ref: 447T36
7 In Stock

Ships within 2 days via

€3.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sanding Belt
Abrasive Material Aluminum Oxide
Abrasive Type Coated
Backing Material Polyester
Backing Weight Y
Belt Joint Type Butt Joint
Bond Type Resin
Coating Coverage Closed
Color Brown
Grade Medium
Grit P80
Length 24"
Mfr. Series YP0998W Series
Resistance Properties Water
Width 3"

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBelt WidthBelt LengthAbrasive GradePrice
GRAINGER 05539554804 Sanding Belt, 3 Inch W X 21 Inch L, Aluminum Oxide, P100 Grit, X Wt Polyester Backing | CQ3VND 447T32 055395548043"21"Grade Medium€3.70
GRAINGER 05539554825 Sanding Belt, 4 Inch W X 24 Inch L, Aluminum Oxide, P100 Grit, X Wt Polyester Backing | CQ3VNH 447T61 055395548254"24"Grade Medium€6.67
GRAINGER 05539554826 Sanding Belt, 4 Inch W X 24 Inch L, Aluminum Oxide, P120 Grit, X Wt Polyester Backing | CQ3VNJ 447T38 055395548264"24"Grade Medium€5.40
GRAINGER 05539554823 Sanding Belt, 4 Inch W X 24 Inch L, Aluminum Oxide, P60 Grit, Y Wt Polyester Backing | CQ3VNK 447T50 055395548234"24"Grade Coarse€6.06
GRAINGER 05539554824 Sanding Belt, 4 Inch W X 24 Inch L, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing | CQ3VNL 447T31 055395548244"24"Grade Medium€5.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539554813 Sanding Belt, 3 Inch Width X 24 Inch Length, Aluminum Oxide, P80 Grit, Y Wt Polyester Backing
€3.88 /unit