Flat Shipping
Flat Shipping at

GRAINGER 03-500-828-Y Pallet Cones, 8 7/8 Inch Base Length, 8 7/8 Inch Base Width, 4 3/16 Inch Height, Yellow | CQ3PAU 61HH94

GRAINGER 03-500-828-Y Pallet Cones, 8 7/8 Inch Base Length, 8 7/8 Inch Base Width, 4 3/16 Inch Height, Yellow

Item: CQ3PAU Model: 03-500-828-YCross Ref: 61HH94
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cone
Base Length 8 7/8"
Base Width 8 7/8"
Color Yellow
Height 4 3/16"
Material HDPE
Product Type Pallet Cones

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightColorMaterialBase LengthBase WidthFor Max. Strap WidthLanguagePkg. Qty.Price
GRAINGER 03-500-828-B Pallet Cones, 8 7/8 Inch Base Length, 8 7/8 Inch Base Width, 4 3/16 Inch Height, Blue | CQ3PAP 61HH96 03-500-828-B4 3/16"BlueHDPE8 7/8"8 7/8"--1€5.44
GRAINGER 03-500-828-G Pallet Cones, 8 7/8 Inch Base Length, 8 7/8 Inch Base Width, 4 3/16 Inch Height, Green | CQ3PAQ 61HH95 03-500-828-G4 3/16"GreenHDPE8 7/8"8 7/8"--1€5.44
GRAINGER 03-500-828-O Pallet Cones, 8 7/8 Inch Base Length, 8 7/8 Inch Base Width, 4 3/16 Inch Height, Orange | CQ3PAR 61HH97 03-500-828-O4 3/16"OrangeHDPE8 7/8"8 7/8"--1€5.44
GRAINGER 03-500-828-R Pallet Cones, 8 7/8 Inch Base Length, 8 7/8 Inch Base Width, 4 3/16 Inch Height, Red | CQ3PAT 61HH93 03-500-828-R4 3/16"RedHDPE8 7/8"8 7/8"--1€5.44
GRAINGER CONEYW Pallet Cones, 8 Inch Base Length, 8 Inch Base Width, 10 Inch Height, Black/Yellow | CQ3PAV 788WK2 CONEYW10"Black, YellowCorrugated8"8"2"Trilingual50€319.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 03-500-828-Y Pallet Cones, 8 7/8 Inch Base Length, 8 7/8 Inch Base Width, 4 3/16 Inch Height, Yellow
€5.44 /unit