GRACO 24N950 Field Marking Machine Steel 40 In | AB6MHY 21YR69

GRACO 24N950 Field Marking Machine Steel 40 In

Item: AB6MHY Model: 24N950Cross Ref: 21YR69
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Field Marking Machine
Holds 6 gal.
Material Steel
Overall Length 40"
Includes Battery Charger, Easy Out Filter, FieldLazer RAC 5 Tip, Adjustable Spray Shields
Product Type Walk-Behind Line Striper
Series FieldLazer S90

Shipping Info:

Ship weight (kg) 33.11
Ship height (cm)5.08
Ship length (cm)7.37
Ship width (cm)5.08
HS code8424890000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRACO 24N950 Field Marking Machine Steel 40 In