GPIMETERS M-1115S-AU Fuel Transfer Pump, 115 VAC, 12 GPM GPM, 12 ft Hose Length, Cast Aluminum, Auto, 1/8 | CP6PTJ 56FK30

GPI M-1115S-AU 110000-82 Fuel Transfer Pump, 115 VAC, 12 GPM, 12 ft Hose Length, Cast Aluminum, Auto

Item: CP6PTJ Model: M-1115S-AUCross Ref: 56FK30 / 110000-82
In Stock

Get it by Monday, Sep 29

€983.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fuel Transfer Pump
Bearing Type Sleeve
Bypass Valve Yes
Discharge Hose Size 3/4" x 12 ft.
Duty Cycle 30 min. On/30 min. Off
Features Self Priming, Powder-Coated Aluminum Body, Telescoping Suction Pipe (15In - 40In), Easy Installation Spin Collar Mount, Explosion Proof Motor, Thermal Overload Protection
Full Load Amps 1.8A
Hose Dia. 3/4"
Housing Material Aluminum
Hp 1/8 hp
Includes Includes The M-1115S 12 Gpm Pump With Spin Collar, Automatic Unleaded Nozzle, Lockable Nozzle Holder, Dispensing Hose W/Static Wire, Telescoping Suction Pipe, Tank Adapter, Owners Manual.
Inlet Size 1"
Inlet Type NPT
Max. Flow Rate 12 GPM
Media Type Diesel, Gasoline, Kerosene, E15
Metered No
Motor Speed 1400 RPM
Nozzle Material Aluminum
Nozzle Type Automatic Diesel
Outlet Size 3/4"
Overall Height 8"
Overall Length 12"
Overall Width 10"
Pressure 15 psi
Pump Application Stationary Installations, Stationary Locations In Fleet
Pump Design Gear
Pump Mount Size 2"
Rated Voltage 115V AC
Seal Material Buna N
Seal Type Lip
Self Priming Yes
Suction Tube Length 40"
For Container Size 10 gal., 500 gal.
Thermal Protection Yes

Shipping Info:

Ship weight (kg) 10.395
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GPI M-1115S-AU 110000-82 Fuel Transfer Pump, 115 VAC, 12 GPM, 12 ft Hose Length, Cast Aluminum, Auto
€983.43 /unit