GOULDS WATER TECHNOLOGY E1-BCUFNRNW-01 Potable Water Circulating Pump, Energy Efficient/Under-Sink, 1/150 Hp, 100/240V AC | CP6PRZ 5JKH0

GOULDS WATER TECHNOLOGY E1-BCUFNRNW-01 Potable Water Circulating Pump, Energy Efficient/Under-Sink, 1/150 Hp, 100/240V AC

Item: CP6PRZ Model: E1-BCUFNRNW-01Cross Ref: 5JKH0
7 In Stock

Ships within 2 days via

€697.49 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Amps 0.1A
Compatible Discharge Pipe Size 1/2"
Connection Type Union
Electrical Connection Type Plug In
Face To Face Dimension 5 1/2"
Flange Or Union Included Yes
For Pipe Size 1/2"
For Use With Potable Systems
For Use With Potable Systems Yes
Housing Material Brass
Hp 1/150 hp
Impeller Material Plastic
Includes Auto Thermal Protection, Power Cord
Max. Flow Rate @ 1 Ft. 3 GPM
Max. Flow Rate @ 5 Ft. 1 GPM
Max. Head 6 ft.
Max. Media Temp. 203°F
Max. Operating Pressure 150 psi
Media Type Water
Nameplate Voltage 100/240V AC
No. Of Speeds Variable
Overall Length 5 1/2"
Overall Width 2 3/4"
Series E1 Series
Voltage 115/240V AC

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection TypeHpVoltagePump TypeNo. Of SpeedsFace To Face DimensionNameplate VoltageHousing MaterialPrice
ARMSTRONG WORLD INDUSTRIES 110223B-149 HVAC Circulating Pump, Multi-Speed, Armstrong, Flanged, 1/25 HP, 120 VAC, 24 ft Max. Head | CN8UZC 788V99 110223B-149--------€1,400.68
ARMSTRONG WORLD INDUSTRIES 174031MF-043 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/12 Hp, 230V AC | CN8VDH 788VC0 174031MF-043--------€1,916.84
ARMSTRONG WORLD INDUSTRIES 116440MF-133 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/2 Hp, 115V AC | CN8VDJ 52CE11 116440MF-133------115V AC-€5,038.73
ARMSTRONG WORLD INDUSTRIES 174036MF-143 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/4 Hp, 120V AC | CN8VDK 788VA8 174036MF-143--------€6,247.07
ARMSTRONG WORLD INDUSTRIES 174034MF-043 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/6 Hp, 115V AC | CN8VDL 52CE17 174034MF-043------115V AC-€3,358.60
ARMSTRONG WORLD INDUSTRIES 174033MF-043 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/6 Hp, 230V AC | CN8VDM 788VA9 174033MF-043--------€4,218.97
ARMSTRONG WORLD INDUSTRIES 174035MF-143 Potable Water Circulating Pump, 3 PK, Armstrong, Flanged, 1/6 Hp, 230V AC | CN8VDN 788VC4 174035MF-143--------€4,134.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOULDS WATER TECHNOLOGY E1-BCUFNRNW-01 Potable Water Circulating Pump, Energy Efficient/Under-Sink, 1/150 Hp, 100/240V AC
€697.49 /unit