GORILLA 7400202 Instant Adhesive, Super Glue XL, 0.88 fl oz, Bottle, Clear, Thin Liquid | CP6NYE 55FJ85

GORILLA 7400202 Instant Adhesive, Super Glue XL, 0.88 fl oz, Bottle, Clear, Thin Liquid

Item: CP6NYE Model: 7400202Cross Ref: 55FJ85
7 In Stock

Ships within 2 days via

€12.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Adhesive
Chemical Type Cyanoacrylate
Color Clear
Container Size 0.88 fl. oz.
Container Type Bottle
Electrically Insulating No
Features Anti-Clog Cap, Impact Resistant
Full Cure Time 24 hrs.
Functional Cure 10 sec. to 45 sec.
Gap Fill 0.008"
Impact Resistance Yes
Low Odor No
Materials Bonded Ceramic, Metal, Paper, Plastic, Rubber, Wood
Maximum Application Temperature 220°F
Maximum Performance Temperature 220°F
Minimum Application Temperature -65°F
Primary Application General Purpose
Series Super Glue XL Series
Specific Gravity 1.1
Voc Content Weight 20 g/L
Water Resistance Not Water Resistant

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesive ColorPrice
GORILLA 7600101 Instant Adhesive, Super Glue Gel, 0.53 fl oz, Bottle, Clear, 50 g/L and Under | CP6NXZ 30WM02 7600101Clear€9.70
GORILLA 6770002 Instant Adhesive, Super Glue Micro Precise, 0.17 fl oz, Bottle, Clear | CP6NYA 499L85 6770002Clear€12.45
GORILLA 7500101 Instant Adhesive, Super Glue Brush & Nozzle, 0.35 fl oz, Bottle, Clear | CP6NZB 49UU19 7500101Clear€9.49
GORILLA 6802501 Instant Adhesive, Super Glue Precise Gel, 0.52 fl oz, Tube, Clear | CP6NZM 499L84 6802501Clear€9.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA 7400202 Instant Adhesive, Super Glue XL, 0.88 fl oz, Bottle, Clear, Thin Liquid
€12.46 /unit