GORILLA 101895 Roof Repair Tape, 4 Inch Width, 10 ft Length, 34 Mil Thick, White | CV2JAF 61CU85

GORILLA 101895 Roof Repair Tape, 4 Inch Width, 10 ft Length, 34 Mil Thick, White

Item: CV2JAF Model: 101895Cross Ref: 61CU85
7 In Stock

Ships within 2 days via

€25.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Repair Tape
Color White
Material Synthetic Polymer, Thermoplastic Polyolefin
Overall Length 10 ft.
Overall Width 4"
Thickness 34 mil.
Uv Protected Material Yes

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
GORILLA 4612502 Roof Repair Tape, 4 Inch Width, 10 ft Length, 34 Mil Thick, Black | CV2JAE 499L91 46125024612502€23.51

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA 101895 Roof Repair Tape, 4 Inch Width, 10 ft Length, 34 Mil Thick, White
€25.46 /unit