Flat Shipping
Flat Shipping at

APPROVED VENDOR PBK8034D Hand Stretch Wrp Black 1000 Feet L 3 Inch W - Pack Of 4 | AA6UXF 15A879

GOODWRAPPERS PBK8034D Hand Stretch Wrp Black 1000 Feet L 3 Inch W, 4PK

Item: AA6UXF Model: PBK8034DCross Ref: 15A879
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.99 /pkg. of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Stretch Wrap
Color Black
Gauge 80 ga.
Length 1000 ft.
Material LLDPE With Color Additive
Style Cast
Width 3"

Shipping Info:

Ship weight (kg) 2.232
Ship height (cm)18.29
Ship length (cm)38.61
Ship width (cm)13.21
HS code3920100000
Country of OriginUS

Product Variants

ProductModelStretch Wrap ApplicationOverall LengthStretch Wrap StyleOverall WidthGaugeCore SizeMil ThicknessStylePkg. Qty.Price
APPROVED VENDOR PST153035 Hand Stretch Wrap Clear 1476 Feet L 15 Inch Width | AA3YLT 11Y823 PST153035----30 ga.--Blown1€16.77
APPROVED VENDOR PST15.53540 Hand Stretch Wrap Clear 2000 Feet L 15-1/2 | AA3YLU 11Y824 PST15.53540----35 ga.--Blown1€23.47
GOODWRAPPERS BB701000 Stretch Wrap Film Clear 1000ft.l 10 Inch W - Pack Of 4 | AA6UVJ 15A833 BB701000Standard Duty1000 ft.Blown10"-1"0.7 mil.-4€68.80
GOODWRAPPERS BN301000 Stretch Wrap Film Purple 1000ft.l 30 Inch - Pack Of 4 | AA6UVK 15A834 BN301000Standard Duty1000 ft.Blown30"-1"0.8 mil.-4€196.65
GOODWRAPPERS BN70154M Hand Stretch Wrap Clear 1000ft.l 15 Inch W - Pack Of 4 | AA6UVL 15A835 BN70154MStandard Duty1000 ft.Blown15"-1"0.7 mil.-4€91.27
GOODWRAPPERS BN70204M Hand Stretch Wrap Clear 1000ft.l 20 Inch W - Pack Of 4 | AA6UVM 15A836 BN70204MStandard Duty1000 ft.Blown20"-1"0.7 mil.-4€119.86
APPROVED VENDOR PF70204M Stretch Wrap Film Clear 1000ft.l 20 Inch W - Pack Of 4 | AA6UVP 15A839 PF70204MStandard Duty1000 ft.Cast20"-1"0.7 mil.-4€112.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODWRAPPERS PBK8034D Hand Stretch Wrp Black 1000 Feet L 3 Inch W, 4PK
€31.99 /pack