GOODMAN GC9S800603AX Residential Gas Furnaces, 60000 Btuh Heating Capacity Input, 421 Cfm | CP6NKE 792XY6

GOODMAN GC9S800603AX Residential Gas Furnaces, 60000 Btuh Heating Capacity Input, 421 Cfm

Item: CP6NKE Model: GC9S800603AXCross Ref: 792XY6
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Gas Furnace
Air Flow Rate 1421 CFM
Available Cooling Tons 3 ton.
Cabinet Configuration Downflow Furnace
Heating Capacity Input 60000 btuH
Heating Capacity Output 48000 btuH
Motor Type ECM
Overall Depth 28"
Overall Height 33 3/8"
Overall Width 14"
Standards AHRI CERTIFIED, ETL LISTED, ISO 14001, ISO 9001, SCAQMD

Shipping Info:

Ship weight (kg) 42.3
Ship height (cm)84.77
Ship length (cm)71.12
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthOverall DepthCabinet ConfigurationHeating Capacity InputHeating Capacity OutputAvailable Cooling TonsAir Flow RatePrice
GOODMAN GC9S801005CX Residential Gas Furnaces, 100000 Btuh Heating Capacity Input, 2, 222 Cfm | CP6NJV 792XZ1 GC9S801005CX--------€1,634.34
GOODMAN GM9S801205DN Residential Gas Furnaces, 120000 Btuh Heating Capacity Input, 2, 107 Cfm | CP6NJW 792XY2 GM9S801205DN---------
RFQ
GOODMAN GC9S961205DN Residential Gas Furnaces, 120000 Btuh Heating Capacity Input, 2, 257 Cfm | CP6NJX 792XX5 GC9S961205DN---------
RFQ
GOODMAN GM9S960403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 342 Cfm | CP6NJY 792XW4 GM9S960403AN---------
RFQ
GOODMAN GC9S800403AX Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 362 Cfm | CP6NJZ 792XY4 GC9S800403AX---------
RFQ
GOODMAN GC9S800403AN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 362 Cfm | CP6NKA 792XY3 GC9S800403AN---------
RFQ
GOODMAN GC9S960403BN Residential Gas Furnaces, 40000 Btuh Heating Capacity Input, 382 Cfm | CP6NKB 792XX1 GC9S960403BN---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GOODMAN GC9S800603AX Residential Gas Furnaces, 60000 Btuh Heating Capacity Input, 421 Cfm