GLOBE SCIENTIFIC 1324N Microscope Slide, Glass, 25 mm, 75 mm, 1.1 mm Thick, 144 PK | CP6MQJ 46AW62

GLOBE SCIENTIFIC 1324N Microscope Slide, Glass, 25 x 75 mm, Orange Frosted, 1440PK

Item: CP6MQJ Model: 1324NCross Ref: 46AW62
In Stock

Get it by Monday, Sep 29

€163.10 /pkg. of 1440
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Microscope Slide
Color Orange
Material Glass
Number Of Compartments 0
Refractive Index 1.52
Size 25 mm x 75 mm
Thickness 1.1 mm

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHoldsColorSizeMaterialNumber Of CompartmentsThicknessRefractive IndexPkg. Qty.Price
GLOBE SCIENTIFIC 1401-20 Microscope Cover Glass, Glass, 18 mm18 mm, 10 PK | CP6MMY 46AW90 1401-20(168) Slides Per Box------10€35.75
GLOBE SCIENTIFIC 1401-10 Microscope Cover Glass, Glass, 18 mm18 mm, 10 PK | CP6MMZ 46AW89 1401-10-------10€30.89
GLOBE SCIENTIFIC 1402-20 Microscope Cover Glass, Glass, 20 mm20 mm, 10 PK | CP6MNA 46AW92 1402-20-------10€35.75
GLOBE SCIENTIFIC 1402-10 Microscope Cover Glass, Glass, 20 mm20 mm, 10 PK | CP6MNB 46AW91 1402-10(192) Slides Per Box------10€34.06
GLOBE SCIENTIFIC 1404-10 Microscope Cover Glass, Glass, 22 mm22 mm, 10 PK | CP6MNC 46AW93 1404-10(168) Slides Per Box------10€34.06
GLOBE SCIENTIFIC 1404-15 Microscope Cover Glass, Glass, 22 mm22 mm, 10 PK | CP6MND 46AW94 1404-15(148) Slides Per Box------10€35.02
GLOBE SCIENTIFIC 1404-20 Microscope Cover Glass, Glass, 22 mm22 mm, 10 PK | CP6MNE 46AW95 1404-20(136) Slides Per Box------10€35.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 1324N Microscope Slide, Glass, 25 x 75 mm, Orange Frosted, 1440PK
€163.10 /pack