GLARO 2494-SA-SA Trash Can Half Round 24 gallon Silver | AH4BFU 34AX17

GLARO 2494-SA-SA Trash Can Half Round 24 gallon Silver

Item: AH4BFU Model: 2494-SA-SACross Ref: 34AX17
In Stock

Get it by Monday, Sep 29

€1,776.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Trash Can
Color Silver
Container Depth 12"
Container Product Grouping Ashtray, Trash Can
Depth 12"
Features Hinged Cover
Finish Polish
Height 28"
Includes (1) 24 Gal Heavy Duty Liner, Ash Urn, Front Opening, Full Piano Hinged Lid
Lid Connection Hinged
Material Aluminum
Material Grouping Metal
Mobility Stationary
Primary Container Color Silver
Shape Half Round
Specific Container Material Aluminum
Top Design Flat With Side Opening
Trash Container Capacity 24 gal.
Width 24"
Width, Diameter 24"
Lid Opening Mechanism None

Shipping Info:

Ship weight (kg) 18
Ship height (cm)81.28
Ship length (cm)38.1
Ship width (cm)71.12
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLARO 2494-SA-SA Trash Can Half Round 24 gallon Silver
€1,776.84 /unit