GKS-PERFEKT 1-10181 Hydraulic Toe Jack Capacity 5 Tons | AE2LVM 4YDD6

GKS-PERFEKT 1-10181 V5 Hydraulic Toe Jack, 5 Ton Load Capacity

Item: AE2LVM Model: 1-10181Cross Ref: 4YDD6 / V5
In Stock

Get it by Monday, Sep 29

€1,901.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Toe Jack
Base Material Welded
Handle Length 17"
Lifting Capacity 5 ton.
Lifting Height Max. 5 1/4"
Lifting Height Min. 5/8"
Max. Height 11.187"
Standards ANSI/ASME, TESTMARK BGV D8

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)25.4
Ship length (cm)28.45
Ship width (cm)23.62
HS code8425420000
Country of OriginDE

Product Details:

    • Handle Lock Positions (1)
    • Min. Toe Height (In.) (13/16)

Product Variants

ProductModelLifting CapacityPrice
GKS-PERFEKT 1-10182 Hydraulic Toe Jack Capacity 10 Tons | AE2LVN 4YDD7 1-10182-€3,773.03
GKS-PERFEKT 1-10183 Hydraulic Toe Jack Capacity 15 Tons | AE2LVP 4YDD8 1-10183-€5,673.41
GKS-PERFEKT 1-10184 Hydraulic Toe Jack Capacity 20 Tons | AE2LVQ 4YDD9 1-10184-€7,029.41
GKS-PERFEKT 1-11140 Hydraulic Toe Jack Capacity 30 Tons | AE2LVR 4YDE1 1-11140-€7,261.65
GKS-PERFEKT 1-10185 Hydraulic Toe Jack, 5 Tons Load Capacity, 0.6 Inch Minimum Lifting Height | CL2MEN 1-1018511000 lbs.€1,233.00
GKS-PERFEKT 1-10186 Hydraulic Toe Jack, 10 Tons Load Capacity, 0.8 Inch Minimum Lifting Height | CL2MEP 1-1018622000 lbs.€2,147.43
GKS-PERFEKT 1-10189 Hydraulic Toe Jack, 5 Tons Load Capacity, 1.2 Inch Minimum Lifting Height | CL2MEQ 1-1018911000 lbs.€2,088.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GKS-PERFEKT 1-10181 V5 Hydraulic Toe Jack, 5 Ton Load Capacity
€1,901.31 /unit