Flat Shipping
Flat Shipping at

GF PIPING SYSTEMS 9819-030 Elbow 45 Cpvc 80 3 Inch 187 Psi At 73f | AB3UXQ 1VGK5

GEORG FISCHER 9819-030 Elbow 45 Cpvc 80 3 Inch 187 Psi At 73f

Item: AB3UXQ Model: 9819-030Cross Ref: 1VGK5
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Elbow, 45 Degrees
Body Material CPVC
Color Gray
Connection Type FNPT x FNPT
Max. Pressure 187 psi @ 73°F
Max. Temp. 210°F
Pipe Size 3"
Schedule 80

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)13.97
Ship length (cm)12.7
Ship width (cm)10.92
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B TypeFitting Side A Outside DiameterFitting Side B Outside DiameterFitting Side B Nominal Pipe SizeBasic Fitting ShapeTemp. RangePrice
GF PIPING SYSTEMS 9817-025 Elbow 45 Cpvc 80 2-1/2 Inch Slip Socket | AB3UXJ 1VGJ8 9817-0252 1/2"SocketSocket3 1/2"3 1/2"2 1/2"Elbow32°F to 200°F€43.18
GF PIPING SYSTEMS 9817-030 Elbow 45 Cpvc 80 3 Inch Slip Socket | AB3UXL 1VGK1 9817-0303"SocketSocket4 1/8"4 1/8"3"Elbow32°F to 200°F€56.65
GF PIPING SYSTEMS 9817-040 Elbow 45 Cpvc 80 4 Inch Slip Socket | AB3UXN 1VGK3 9817-0404"SocketSocket5 3/16"5 3/16"4"Elbow32°F to 200°F€77.39
GF PIPING SYSTEMS 9817-015 Elbow 45 Cpvc 80 1-1/2 Inch Slip Socket | AC2ZXQ 2PLL3 9817-0151 1/2"SocketSocket2 5/16"2 5/16"1 1/2"Elbow32°F to 200°F€20.79
GF PIPING SYSTEMS 9819-010 Elbow 45 80 1 Inch Fnpt 315 Psi At 73f | AC2ZXR 2PLL4 9819-0101"NPTNPT1 11/16"1 11/16"1"Elbow32°F to 200°F€15.23
GF PIPING SYSTEMS 9819-012 Elbow 45 80 1-1/4 Inch 315 Psi At 73f | AC2ZXT 2PLL5 9819-0121 1/4"NPTNPT2 1/16"2 1/16"1 1/4"Elbow32°F to 200°F€25.17
GF PIPING SYSTEMS 9819-015 Elbow 45 80 1-1/2 Inch 260 Psi At 73f | AC2ZXU 2PLL6 9819-0151 1/2"NPTNPT2 5/16"2 5/16"1 1/2"Elbow32°F to 200°F€23.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9819-030 Elbow 45 Cpvc 80 3 Inch 187 Psi At 73f
€91.18 /unit