GENSPEED W7133717 Category Cable, 1000 ft Spool Length, Yellow, Reel Inch a Box | CP6KWR 1MUN3

GENSPEED W7133717 Category Cable, 1000 ft Spool Length, Yellow, Reel Inch a Box

Item: CP6KWR Model: W7133717Cross Ref: 1MUN3
In Stock

Get it by Monday, Sep 29

€302.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable
Bend Radius 1"
Conductor Size (data Cable) 23 AWG
Fire Rating (data Cable) Riser
Frequency 250 MHz
Installation Temp. Range 0°C to +60°C
Jacket Color Yellow
Nec Article, Type 800 CMR
Operating Temp. Range -10°C to +60°C
Outside Dia. 0.22"
Package Type (data Cable) Reel In A Box
Pulling Force 32 lbs.
Shielded Unshielded
Spool Length 1000 ft.
Stranded / Solid Solid
Total Number Of Conductors (data Cable) 8
Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, CUL TYPE CMR, ICEA S-90-661, ISO/IEC 11801 ED. 2.0, UL 444, UL TYPE CMR

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelJacket ColorShieldedFire Rating (data Cable)Conductor Size (data Cable)Nec Article, TypeBend RadiusInstallation Temp. RangeOperating Temp. RangePrice
GENSPEED 7143819 Category 6A Datacom Cable, 1000 ft Spool Length, Blue, Spool | CP6KVW 60UP01 7143819--------€600.17
GENSPEED 7143820 Category 6A Datacom Cable, 1000 ft Spool Length, White, Spool | CP6KVX 60UP02 7143820--------€600.17
GENSPEED 7133807 Category Cable, Pulling Pack, 23 AWG Conductor Size - Data Cable | CP6KVY 450X08 7133807--------€293.75
GENSPEED 7131807 Category Cable, Pulling Pack, 23 AWG Conductor Size - Data Cable | CP6KVZ 450X06 7131807--------€503.69
GENSPEED 7131907 Category Cable, Pulling Pack, 23 AWG Conductor Size - Data Cable | CP6KWA 450X12 7131907--------€682.83
GENSPEED 7133900 Category Cable, Pulling Pack, 23 AWG Conductor Size - Data Cable | CP6KWB 450X14 7133900--------€401.86
GENSPEED 7131900 Category Cable, Pulling Pack, 23 AWG Conductor Size - Data Cable | CP6KWC 450X09 7131900--------€682.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENSPEED W7133717 Category Cable, 1000 ft Spool Length, Yellow, Reel Inch a Box
€302.96 /unit