GENERAL PIPE CLEANERS 160487 Cable, Standard Duty, Left Hand, Open Wound Hollow, R Connector, 5 Feet Length | CH6EGU 5R11

GENERAL PIPE CLEANERS 160487 5R11 Cable, Standard Duty, Left Hand, Open Wound Hollow, R Connector, 5 Feet Length

Item: CH6EGU Model: 160487Cross Ref: 5R11
In Stock

Get it by Monday, Sep 29

€141.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cable
Length 5 ft.

Shipping Info:

Ship weight (kg) 2.25
Country of OriginUS

Product Details:

    • Compatible With Ridgid Cables
    • Rodrunner Cutters, Accessories, Parts, Cables

Product Variants

ProductModelLengthSizePrice
GENERAL PIPE CLEANERS 120000 Cable, With Basin Plug Head, 1/4 Inch Size, 25 Feet Length | CH6DWG 6-25HE1 12000025 ft.-€471.87
GENERAL PIPE CLEANERS 120010 Cable, With Basin Plug Head, 1/4 Inch Size, 25 Feet Length | CH6DWH 25HE1 12001025 ft.-€82.62
GENERAL PIPE CLEANERS 120020 Cable, With Basin Plug Head, 1/4 Inch Size, 50 Feet Length | CH6DWJ 50HE1 12002050 ft.-€141.84
GENERAL PIPE CLEANERS 120030 Cable, With Down Head, 1/4 Inch Size, 25 Feet Length | CH6DWK 25HE1-DH 12003025 ft.-€102.78
GENERAL PIPE CLEANERS 120033 Cable, With Down Head, 1/4 Inch Size, 25 Feet Length | CH6DWL 6-25HE1-DH 12003325 ft.-€587.07
GENERAL PIPE CLEANERS 120040 Cable, With Down Head, 1/4 Inch Size, 50 Feet Length | CH6DWM 50HE1-DH 12004050 ft.-€161.91
GENERAL PIPE CLEANERS 120050 Cable, With Double Down Head, 1/4 Inch Size, 25 Feet Length | CH6DWN 25HE1-DDH 12005025 ft.-€117.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL PIPE CLEANERS 160487 5R11 Cable, Standard Duty, Left Hand, Open Wound Hollow, R Connector, 5 Feet Length
€141.66 /unit