GENERAL ELECTRIC 2874546 Acrylic Latex Caulk, Painters Pro, Clear, 10 oz Container Size, Cartridge | CP6JUD 3KA70

GENERAL ELECTRIC 2874546 Acrylic Latex Caulk, Clear, 10 oz Container Size, Cartridge

Item: CP6JUD Model: 2874546Cross Ref: 3KA70
7 In Stock

Ships within 2 days via

€8.29 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Caulk
Application Window, Door, Siding And Trim
Color Clear
Container Size 10 oz.
Container Type Cartridge
Elongation 460%
Environment Indoor
Finishing Features Paintable
For Use On Surface Material Brick, Cement, Drywall, Fiberglass, Masonry, Plaster, PVC, Stone, Stucco, Vinyl, Wood
Max. Operating Temp. 100°F
Min. Operating Temp. -40°F
Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Sealant Base Acrylic Latex
Specific Gravity 1.05
Voc Content Weight 35 g/L
Working Time 5 min.
Standards ASTM C834 TYPE OP GRADE NS

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
GENERAL ELECTRIC MAP210WT Acrylic Latex Caulk, Painter MAP210WTMAP210WT€6.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC 2874546 Acrylic Latex Caulk, Clear, 10 oz Container Size, Cartridge
€8.29 /unit