GENERAL ELECTRIC 2749483 Silicone Sealant, All Purpose Silicone, White, 10 Oz, Cartridge | CP6JTU 4UG99

GENERAL ELECTRIC 2749483 Silicone Sealant, All Purpose Silicone, White, 10 Oz, Cartridge

Item: CP6JTU Model: 2749483Cross Ref: 4UG99
7 In Stock

Ships within 2 days via

€14.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sealant
Application Window, Door, Siding And Trim
Color White
Container Size 10 oz.
Container Type Cartridge
Elongation 328%
For Use On Surface Material Aluminum, Cement, Ceramic, Drywall, Fiberglass, Formica, Glass, Granite, Marble, Metal, Plaster, Plastic, Porcelain, Stone, Wood
Full Cure Time 1 Days
Max. Operating Temp. 400°F
Min. Operating Temp. -60°F
Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant
Sealant Base Silicone
Sealant Properties Flexible
Specific Gravity 1.2
Voc Content Weight 36 g/L
Working Time 5 min.
Standards ASTM C920 TYPE S GRADE NS, CLASS 25 USE NT, M, G, A AND O, FDA 21 CFR 177.2600, TT-S-001543A, TT-S-00230C

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
GENERAL ELECTRIC 2816707 Silicone Sealant, Advanced Silicone, Almond, 10 Oz, Cartridge | CR3BGK 11N099 28167072816707€18.53
GENERAL ELECTRIC 2813667 Silicone Sealant, Advanced Silicone, Almond, 10 Oz, Cartridge | CP6JTL 22N762 28136672813667€18.70
GENERAL ELECTRIC 2813670 Silicone Sealant, Advanced Silicone, Black, 10 Oz, Cartridge | CP6JTM 22N759 28136702813670€18.70
GENERAL ELECTRIC 2813701 Silicone Sealant, Advanced Silicone, Brown, 10 Oz, Cartridge | CP6JTN 22N760 28137012813701€18.70
GENERAL ELECTRIC 2811092 Silicone Sealant, Advanced Silicone, Clear, 10 Oz, Cartridge | CP6JTP 4UH03 28110922811092€18.53
GENERAL ELECTRIC 2812562 Silicone Sealant, Advanced Silicone, Clear, 10 Oz, Cartridge | CP6JTQ 3LA48 28125622812562€18.53
GENERAL ELECTRIC 2812565 Silicone Sealant, Advanced Silicone, White, 10 Oz, Cartridge | CP6JTR 3LA49 28125652812565€18.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC 2749483 Silicone Sealant, All Purpose Silicone, White, 10 Oz, Cartridge
€14.27 /unit