GE LIGHTING GE-132-MV-PS-L Electronic Ballast, T8 Bulb, 120/277V AC, 0.25 To 0.06A | AF2PGG 6WXE9

GE LIGHTING GE-132-MV-PS-L Electronic Ballast, T8 Bulb, 120/277V AC, 0.25 To 0.06A

Item: AF2PGG Model: GE-132-MV-PS-LCross Ref: 6WXE9
7 In Stock

Ships within 2 days via

€39.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Electronic Ballast
Amps Ac 0.25-0.06A
Ballast Factor 0.71
Ballast Family Ultrastart
Height 1 3/16"
Input Watts 13-29 W
Length 9 1/2"
Light Output Low
Number Of F17t8 Lamps 1
Number Of F25t12 Lamps 1
Number Of F25t8 Lamps 1
Number Of F28t8 Lamps 1
Number Of F32t8 Lamps 1
Number Of F32t8(26w) Lamps 1
Number Of F32t8(28w) Lamps 1
Number Of F32t8(30w) Lamps 1
Number Of Lamps 1
Power Factor 0.99
Start Type Program
Total Harmonic Distortion Less Than 10%
Voltage 120/277V
Width 1 5/8"
Wiring Type Parallel

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)10.67
Ship length (cm)34.8
Ship width (cm)26.42
HS code8504100000
Country of OriginCN

Product Variants

ProductModelInput VoltageBallast Bulb TypeMax. Bulb WattsBallast Start TypeOperating Amps @ 120vNumber Of Bulbs SupportedDimming MethodDimming RangePrice
GE LIGHTING GE286MAXHO-N Electronic Ballast T8 Lamps 120 To 277v | AA6MAN 14H321 GE286MAXHO-N120-277V ACT8-Instant--No DimmingNo Dimming€64.79
GE LIGHTING GE232-MV-PS-N Electronic Ballast T8 Lamps 120 To 277v | AB9HJF 2DCX1 GE232-MV-PS-N120-277V ACT8-Rapid--No DimmingNo Dimming€48.34
GE LIGHTING GE232MAXP-L-ULTRA Electronic Ballast T8 Lamps 120/277v | AC3PXL 2VEW7 GE232MAXP-L-ULTRA120-277V AC--Instant--No DimmingNo Dimming€33.04
GE LIGHTING GE232MAXP-N-ULTRA Electronic Ballast T8 Lamps 120/277v | AC3PXM 2VEW8 GE232MAXP-N-ULTRA120-277V AC-53 WInstant0.47A-No DimmingNo Dimming€32.83
GE LIGHTING GE232MAX-G-N Electronic Ballast T8 Lamps 120/277v | AC3PXN 2VEW9 GE232MAX-G-N120-277V AC--Instant--No DimmingNo Dimming€31.02
GE LIGHTING GE432MAXP-H-ULTRA Electronic Ballast T8 Lamps 120/277v | AC3YDL 2XKW6 GE432MAXP-H-ULTRA120-277V AC-148 WInstant1.03A3, 4No DimmingNo Dimming€64.57
GE LIGHTING GE259MAXP-N-ULTRA Electronic Ballast T8 Lamps 120/277v | AC8LQG 3CB72 GE259MAXP-N-ULTRA120-277V ACT8-Instant--No DimmingNo Dimming€47.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING GE-132-MV-PS-L Electronic Ballast, T8 Bulb, 120/277V AC, 0.25 To 0.06A
€39.84 /unit