GE LIGHTING F13BX/827/ECO Plug-in Cfl 13w Non-dimmable 2700k 10000 Hr | AB2XAH 1PGU8

GE LIGHTING F13BX/827/ECO Plug-in Cfl 13w Non-dimmable 2700k 10000 Hr

Item: AB2XAH Model: F13BX/827/ECOCross Ref: 1PGU8
7 In Stock

Ships within 2 days via

€6.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Plug-In CFL
Applications General Purpose
Bulb Technology Fluorescent
Bulb Tone Soft White
Color Temp. 2700 K
Cri 82
Dimmable / Non-dimmable Non Dimmable
Incandescent Equivalent (watts) 60 W
Initial Lumens 825 lm
Lamp Tone White
Lumens 825 lm
Max. Overall Length 7 1/4"
Mean Lumens 710 lm
Min. Starting Temp. 32°F
Primary Application General Purpose
Shape T
Shatter Resistance No
Start Type Preheat
Type Single Tube
Wattage 13 W
Standards MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS, TCLP COMPLIANT

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)18.54
Ship length (cm)3.56
Ship width (cm)2.29
HS code8539310050
Country of OriginHU

Product Variants

ProductModelLight OutputColor Temp.WattageOverall LengthRated LifeMax. Overall LengthInitial LumensLamp TonePrice
GE LIGHTING F13BX/835/ECO Plug-in Cfl 13w Non-dimmable 3500k 10000 Hr | AB2XAE 1PGU5 F13BX/835/ECO825 lm--7"10000 hrs.---€6.15
GE LIGHTING F13BX/841/ECO Plug-in Cfl 13w Non-dimmable 4100k 10000 Hr | AB2XAF 1PGU6 F13BX/841/ECO825 lm--7"10000 hrs.---€7.09
GE LIGHTING F13BX/830/ECO Plug-in Cfl 13w Non-dimmable 3000k 10000 Hr | AB2XAJ 1PGU9 F13BX/830/ECO710 lm--7 3/8"10000 hrs.----
RFQ
GE LIGHTING F13DBX23/827/ECO Plug-in Cfl 13w Non-dimmable 2700k 10000 Hr | AB2XAM 1PGV3 F13DBX23/827/ECO810 lm--4 3/4"12000 hrs.---€11.96
GE LIGHTING F13DBX23/830/ECO Plug-in Cfl 13w Non-dimmable 3000k 10000 Hr | AB2XAN 1PGV4 F13DBX23/830/ECO685 lm--4 7/8"10000 hrs.----
RFQ
GE LIGHTING F13DBX23/835/ECO Plug-in Cfl 13w Non-dimmable 3500k 10000 Hr | AB2XAP 1PGV5 F13DBX23/835/ECO810 lm--4 3/4"12000 hrs.---€13.19
GE LIGHTING F13DBX23/841/ECO Plug-in Cfl 13w Non-dimmable 4100k 10000 Hr | AB2XAQ 1PGV6 F13DBX23/841/ECO810 lm--4 3/4"12000 hrs.---€11.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GE LIGHTING F13BX/827/ECO Plug-in Cfl 13w Non-dimmable 2700k 10000 Hr
€6.39 /unit