GATES 830-5M-25 Round Tooth Timing Belt, 5mm Pitch, 166 Teeth | BG3QBB

GATES 830-5M-25 Round Tooth Timing Belt, 5mm Pitch, 166 Teeth

Item: BG3QBB Model: 830-5M-25
7 In Stock

Ships within 2 days via

€54.91 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Belt

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of TeethMaterialPrice
GATES 1050-5M-15 Round Tooth Timing Belt, 5mm Pitch, 210 Teeth | AK6HUE 1050-5M-15--€46.79
RFQ
GATES 1270-5M-15 Round Tooth Timing Belt, 0.197 Inch Pitch, 254 Teeth | AK6HWR 1270-5M-15254Polychloroprene€41.88
RFQ
GATES 2000-5M-15 Round Tooth Timing Belt, 5mm Pitch, 400 Teeth | AK6KAP 2000-5M-15400Polychloroprene€59.28
RFQ
GATES 285-5M-15 Round Tooth Timing Belt, 5mm Pitch, 57 Teeth | AK6TUH 285-5M-1557Polychloroprene€22.15
RFQ
GATES 375-5M-15 Round Tooth Timing Belt, 5mm Pitch, 75 Teeth | AK6VBG 375-5M-15--€24.67
RFQ
GATES 400-5M-15 Round Tooth Timing Belt, 5mm Pitch, 80 Teeth | AK6VBH 400-5M-15--€25.46
RFQ
GATES 425-5M-15 Round Tooth Timing Belt, 5mm Pitch, 85 Teeth | AK6VBJ 425-5M-15--€26.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 830-5M-25 Round Tooth Timing Belt, 5mm Pitch, 166 Teeth
€54.91 /unit