GATES 733202015 Hose Coupling, 3.62 Inch Length | BX3ETP

GATES 733202015 Hose Coupling, 3.62 Inch Length

Item: BX3ETP Model: 733202015
In Stock

Get it by Monday, Sep 29

€39.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hose Coupling
A2 Outside Dia. 3.62"
Angle 90°
Cutoff Length 60.2 mm
Drop Length 1 3/25"
Hose Inside Dia. 7.9 mm
Length 3.62"
Material Aluminum
Weight 0.14 lbs.

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialPrice
GATES 733200775 Hose Coupling, 2.75 Inch Length | AK2PYY 733200775Aluminum€19.80
GATES 733200515 Hose Coupling, 2.56 Inch Length | AK2PYZ 733200515Aluminum€19.59
GATES 733200025 Hose Coupling, 3.5 Inch Length | AK2PZA 733200025Aluminum€19.10
GATES 733200235 Hose Coupling, 2.56 Inch Length | AK2PZC 733200235Aluminum€18.24
GATES 733200015 Hose Coupling, 3.38 Inch Length | AK3VLK 733200015Aluminum€17.74
GATES 733200105 Hose Coupling, 2.75 Inch Length | AK3VLL 733200105Aluminum€20.33
GATES 733200135 Hose Coupling, 2.88 Inch Length | AK3VLM 733200135Aluminum€18.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 733202015 Hose Coupling, 3.62 Inch Length
€39.34 /unit