GATES 5VP1900 Standard V-Belt, 190 Inch Outside Length | AM2UGR

GATES 5VP1900 Standard V-Belt, 190 Inch Outside Length

Item: AM2UGR Model: 5VP1900
Limited Availability
€254.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item V-Belt
Banded Belt Yes
Color Brown
Core Cord Aramid
Material Polychloroprene
Number Of Ribs 1
Teeth Location - Timing Belts Single Sided

Product Variants

ProductModelNumber Of RibsPrice
GATES 5V600 Standard V-Belt, 60 Inch Outside Length | AK4MDF 5V600-€53.21
RFQ
GATES 5V2120 Standard V-Belt, 212 Inch Outside Length | AK4MHN 5V2120-€180.23
RFQ
GATES 5V2240 Standard V-Belt, 224 Inch Outside Length | AK4MHQ 5V2240-€190.83
RFQ
GATES 5V2360 Standard V-Belt, 236 Inch Outside Length | AK4MHT 5V2360-€200.34
RFQ
GATES 5V2500 Standard V-Belt, 250 Inch Outside Length | AK4MHU 5V2500-€212.27
RFQ
GATES 5V2650 Standard V-Belt, 265 Inch Outside Length | AK4MHV 5V2650-€225.55
RFQ
GATES 5V2800 Standard V-Belt, 280 Inch Outside Length | AK4MHW 5V2800-€228.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 5VP1900 Standard V-Belt, 190 Inch Outside Length
€254.60 /unit