Flat Shipping
Flat Shipping at

GATES 2012 .7/8 Bushing Series 2012 Bore Diameter 0.875 In | AB2RQG 1NJE5

GATES 2012 .7/8 Bushing Series 2012 Bore Diameter 0.875 In

Item: AB2RQG Model: 2012 .7/8Cross Ref: 1NJE5
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Taper-Lock Bushing
Bolt Circle Dia. 2 5/8"
Bore Bushing Series 2012 Series
Bore Dia. 7/8"
Series 2012 Series

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)3.3
Ship length (cm)7.62
Ship width (cm)7.37
HS code8483902000
Country of OriginUS

Product Variants

ProductModelOverall LengthTaperFlange TypePrice
GATES 2012 1.1/4 Bushing Series 2012 Bore Diameter 1.250 In | AB2RPP 1NJC3 2012 1.1/41.25"Flangeless-
RFQ
GATES 2012 1.11/16 Bushing Series 2012 Bore Diameter 1.688 In | AB2RPR 1NJC5 2012 1.11/161.25"Flangeless-
RFQ
GATES 2012 1.15/16 Bushing Series 2012 Bore Diameter 1.938 In | AB2RPT 1NJC7 2012 1.15/161.25"Flangeless-
RFQ
GATES 2012 1.7/16 Bushing Series 2012 Bore Diameter 1.438 In | AB2RPZ 1NJD4 2012 1.7/161.25"Flangeless-
RFQ
GATES 2012 .5/8 Bushing Series 2012 Bore Diameter 0.625 In | AB2RQF 1NJE4 2012 .5/81.25"Flangeless€69.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GATES 2012 .7/8 Bushing Series 2012 Bore Diameter 0.875 In