Flat Shipping
Flat Shipping at

GAST 86R142-P001B-N270X Rocking Piston Vacuum Pump, 0.25 HP, 1 Phase, 115/230V AC, 100 psi Max. Pressure | CJ3ERZ 52DD90

GAST 86R142-P001B-N270X Rocking Piston Vacuum Pump, 0.25 HP, 1 Phase, 115/230V AC, 100 psi Max. Pressure

Item: CJ3ERZ Model: 86R142-P001B-N270XCross Ref: 52DD90
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€990.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Piston Vacuum Pump
Duty Cycle: 100%
Max Pressure @ 50hz: 100 psi (6.89 bar)
Operating Voltage: 100-120/200-240
Standards CE, CUR
Thermal Protection Yes

Shipping Info:

Ship weight (kg) 6.705
Ship height (cm)25.48
Ship length (cm)22.94
Ship width (cm)28.02

Product Variants

ProductModelInlet SizeOutlet SizeFree Air Flow RateLubrication TypeOverall HeightOverall WidthOverall LengthCylinder MaterialPrice
GAST 87R645-101-N470X Rocking Piston Air Comp 1/2HP 30/30psi | AH7NJU 36XD62 87R645-101-N470X1/4"1/4"4.6 CFMOil Free----€1,019.11
GAST 87R135-101-N270X Rocking Piston Air Comp 1/4HP 100/100psi | AH7NJV 36XD63 87R135-101-N270X1/4"1/4"2 CFMOil Free----€811.73
GAST 87R642-101R-N470X Rocking Piston Air Comp 1/2 HP 50/125psi | AH7NJW 36XD64 87R642-101R-N470X1/4"1/4"4.3 CFMOil Free----€1,031.25
GAST 120R689-P101-N800NX Piston Air Compressor, 2 HP, 1 Phase, 200 To 240V AC, 145 psi Max. Pressure, 12 scfm | CJ3AFV 784T99 120R689-P101-N800NX3/8"3/8"12 SCFMOil Free12 3/5"10 1/2"15.4"Steel€4,254.37
GAST 87R555-V101-N470X Piston Air Compressor, 0.5 HP, 1 Phase, 115/230V AC, 29 Inch Hg Max. Vacuum, 2.6 cfm | CJ3AFW 52KA64 87R555-V101-N470X1/4"1/4"2.6 CFMOil Free7.078"5.078"9.531"Aluminum€1,332.51
GAST 86R123-101-N170X Rocking Piston Vacuum Pump, 0.125 HP, 1 Phase, 115/230V AC, 125 psi Max. Pressure | CJ3ERY 52DD89 86R123-101-N170X1/4"1/4"1.1 CFM-7.078"5"7.718"Aluminum€903.07
GAST 86R130-101-N270X Rocking Piston Compressor Vacuum Pump, 0.25 hp, 115/230V AC, 26.2 Inch Hg Max Vacuum | CN2TMQ 0211-143-G8CX / 4Z334 86R130-101-N270X1/4"1/4"--7.08"5.08"7.71"-€962.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GAST 86R142-P001B-N270X Rocking Piston Vacuum Pump, 0.25 HP, 1 Phase, 115/230V AC, 100 psi Max. Pressure
€990.37 /unit