GARLAND MFG 15009 Bossing Mallet, Face Diameter 2-1/2 Inch, Size-9 | AG8WZR

GARLAND MFG 15009 Bossing Mallet, Face Diameter 2-1/2 Inch, Size-9

Item: AG8WZR Model: 15009
In Stock

Get it by Monday, Sep 29

€86.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mallet
Face Dia. 2 1/2"
Head Length 6 3/4"
Material UHMW Polyethylene
Size 9

Shipping Info:

Ship weight (kg) 0.56
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHead LengthSizeFace Dia.MaterialPrice
GARLAND MFG 15008 Bossing Mallet, Face Diameter 2 Inch, Size-8 | AG8WZQ 150086 1/2"82"UHMW Polyethylene€78.07
GARLAND MFG 15010 Bossing Mallet, Face Diameter 3 Inch, Size-10 | AG8WZT 150108"103"UHMW Polyethylene€103.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARLAND MFG 15009 Bossing Mallet, Face Diameter 2-1/2 Inch, Size-9
€86.55 /unit