GARDNER 7565-GA Driveseal 8 Driveway Filler And Sealer, 5 Gal Container Size, Pail, Asphalt | CP6GXB 806JZ8

GARDNER 7565-GA Driveseal 8 Driveway Filler And Sealer, 5 Gal Container Size, Pail, Asphalt

Item: CP6GXB Model: 7565-GACross Ref: 806JZ8
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Pail
Application Asphalt Sealing
Base Material Asphalt
Color Black
Container Size 5 gal.
Container Type Pail
Coverage 350 sq. ft.
For Use On Surface Material Blacktop
Full Cure Time 6 Months
Maximum Application Temperature 90°F
Mfr. Series Gardner Series
Minimum Application Temperature 60°F
Resistance Properties Chemical Resistant
Voc Content Weight 20 g/L

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWorking TimePrice
GARDNER 7545-GA Driveseal 4 Driveway Filler And Sealer, 4.75 Gal, 5 Gal Container Size, Pail | CP6GXA 806JZ7 7545-GA-€53.15
GARDNER 7585-GA Drive Seal 10 Driveway Filler And Sealer, 4.75 Gal, 5 Gal Container Size, Pail | CP6GXC 806JZ9 7585-GA-€63.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER 7565-GA Driveseal 8 Driveway Filler And Sealer, 5 Gal Container Size, Pail, Asphalt