GARDNER 7545-GA Driveseal 4 Driveway Filler And Sealer, 4.75 Gal, 5 Gal Container Size, Pail | CP6GXA 806JZ7

GARDNER 7545-GA Driveseal 4 Driveway Filler And Sealer, 4.75 Gal, 5 Gal Container Size, Pail

Item: CP6GXA Model: 7545-GACross Ref: 806JZ7
In Stock

Get it by Monday, Sep 29

€53.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Container
Application Asphalt Sealing
Base Material Asphalt
Color Black
Container Size 5 gal.
Container Type Pail
Coverage 350 sq. ft.
Full Cure Time 48 hrs.
Maximum Application Temperature 90°F
Mfr. Series Gardner Series
Minimum Application Temperature 60°F
Resistance Properties Abrasion Resistant
Voc Content Weight 10 g/L
Working Time 6 hrs.

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWorking TimePrice
GARDNER 7565-GA Driveseal 8 Driveway Filler And Sealer, 5 Gal Container Size, Pail, Asphalt | CP6GXB 806JZ8 7565-GA4 hrs.-
RFQ
GARDNER 7585-GA Drive Seal 10 Driveway Filler And Sealer, 4.75 Gal, 5 Gal Container Size, Pail | CP6GXC 806JZ9 7585-GA-€63.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER 7545-GA Driveseal 4 Driveway Filler And Sealer, 4.75 Gal, 5 Gal Container Size, Pail
€53.15 /unit