GARDNER BENDER WSP-140 Wire Spool Cart 43 X16 X22 Inch 4 Spindles | AA7EDQ 15V949

GARDNER BENDER WSP-140 Wire Spool Cart 43 X16 X22 Inch 4 Spindles

Item: AA7EDQ Model: WSP-140Cross Ref: 15V949
In Stock

Get it by Monday, Sep 29

€1,355.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Spool Cart and Caddy
Capacity 300 lbs.
Depth 22"
Height 43"
Material Steel
Wheel Material Steel
Width 16"

Shipping Info:

Ship weight (kg) 18.6975
Ship height (cm)107.65
Ship length (cm)41.91
Ship width (cm)59.06
HS code9403200020
Country of OriginCN

Product Details:

    • Number of Spindles (4)

Product Variants

ProductModelLoad CapacityColorFrame MaterialOverall DepthSpindle Dia.Price
GARDNER BENDER WSP-144 Wire Spool Cart 43 X18-1/2x22 5 Spindles | AA7EDR 15V950 WSP-144400 lbs.Red--3/4"€1,058.37
GARDNER BENDER WSP-150 Wire Spool Cart 45 X18-1/2x22 5 Spindles | AA7EDT 15V951 WSP-150700 lbs.RedSteel22"-€1,586.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER WSP-140 Wire Spool Cart 43 X16 X22 Inch 4 Spindles
€1,355.79 /unit