GARDNER BENDER PSG-15 Cable Staple, 7/16 Inch Size, Plastic Coaxial, 15Pk | AE9RVN 6LVJ0

GARDNER BENDER PSG-15 Cable Staple, Gray, 7/16 In Size, Plastic, Steel, Zn Plated, 15PK

Item: AE9RVN Model: PSG-15Cross Ref: 6LVJ0
7 In Stock

Ships within 2 days via

€6.93 /pkg. of 15
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Gray
Finish Zinc Plated
For Use On Wood
Material Steel, Plastic
Size 7/16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
HS code3925900000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER PSG-15 Cable Staple, Gray, 7/16 In Size, Plastic, Steel, Zn Plated, 15PK
€6.93 /pack