GARDNER BENDER PSB-1600T Cable Staple, 3/16 Inch Size, Plastic Telephone Wire, 25Pk | AE9RVA 6LVG6

GARDNER BENDER PSB-1600T Cable Staple, Blk, 3/16 In Size, Plastic, Steel, Zn Plated, 25PK

Item: AE9RVA Model: PSB-1600TCross Ref: 6LVG6
7 In Stock

Ships within 2 days via

€4.38 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Black
Finish Zinc Plated
For Use On Wood
For Wire/cable Type Bell Wire, Low-Voltage Wire, Speaker Wire, Telephone Wire
Material Steel, Plastic
Size 3/16"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER PSB-1600T Cable Staple, Blk, 3/16 In Size, Plastic, Steel, Zn Plated, 25PK
€4.38 /pack