GARDNER BENDER PSB-160 Cable Staple, 3/16 Inch Size, Plastic Telephone Wire, 100Pk | AE9RVC 6LVG8

GARDNER BENDER PSB-160 Cable Staple, Blk, 3/16 In Size, Plastic, 100PK

Item: AE9RVC Model: PSB-160Cross Ref: 6LVG8
7 In Stock

Ships within 2 days via

€12.67 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Black
For Use On Wood
Height 7/8"
Material Plastic
Number Of Wires 1
Size 3/16"
Width 1/2"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER PSB-160 Cable Staple, Blk, 3/16 In Size, Plastic, 100PK
€12.67 /pack