GARDNER BENDER PSB-100 Cable Staple, 1/4 Inch Size, Plastic Coaxial, 100Pk | AE9RVJ 6LVH6

GARDNER BENDER PSB-100 Cable Staple, Blk, 1/4 In Size, Plastic, 100PK

Item: AE9RVJ Model: PSB-100Cross Ref: 6LVH6
7 In Stock

Ships within 2 days via

€11.29 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Black
For Use On Wood
Height 15/16"
Material Steel, Plastic
Number Of Wires 1
Size 1/4"
Width 9/16"

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)6.35
Ship length (cm)6.6
Ship width (cm)6.6
HS code7317002000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER PSB-100 Cable Staple, Blk, 1/4 In Size, Plastic, 100PK
€11.29 /pack