GARDNER BENDER PS-75 Cable Staple, 3/4 Inch Size, Plastic Romex, 50Pk | AE9RUJ 6LVF0

GARDNER BENDER PS-75 Cable Staple, White, 3/4 In Size, Plastic, Wood, 50PK

Item: AE9RUJ Model: PS-75Cross Ref: 6LVF0
7 In Stock

Ships within 2 days via

€8.28 /pkg. of 50
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color White
For Use On Wood
Height 1 1/4"
Material Steel, Plastic
Number Of Wires 1
Size 3/4"
Width 1 1/16"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.16
HS code3925900000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER PS-75 Cable Staple, White, 3/4 In Size, Plastic, Wood, 50PK
€8.28 /pack