GARDNER BENDER PS-150Z Cable Staple, 1/2 Inch Size, Plastic Romex, 100Pk | AE9RUF 6LVE7

GARDNER BENDER PS-150Z Cable Staple, White, 1/2 In Size, 100PK

Item: AE9RUF Model: PS-150ZCross Ref: 6LVE7
7 In Stock

Ships within 2 days via

€9.44 /pkg. of 100
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color White
For Use On Wood
Height 1 1/4"
Material Steel, Plastic
Number Of Wires 1
Size 1/2"
Width 7/8"

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)11.43
HS code3925900000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER PS-150Z Cable Staple, White, 1/2 In Size, 100PK
€9.44 /pack