GARDNER BENDER MSI-550 Cable Staple, 1/2 Inch Size, Steel, 500Pk | AE9RUD 6LVE5

GARDNER BENDER MSI-550 Cable Staple, Blue, 1/2 In Size, Plastic, Steel, Plain, 500PK

Item: AE9RUD Model: MSI-550Cross Ref: 6LVE5
7 In Stock

Ships within 2 days via

€27.39 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Blue
Finish Plain
For Use On Wood
For Wire/cable Type AC Wire, BX Wire, Metal Clad Cable, NM Cable, UF Cable
Material Steel, Plastic
Size 1/2"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)11.68
Ship length (cm)16.76
Ship width (cm)16
HS code7317005590
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER MSI-550 Cable Staple, Blue, 1/2 In Size, Plastic, Steel, Plain, 500PK
€27.39 /pack