GARDNER BENDER MS-550 Cable Staple, 1/2 Inch Size, Steel Nm Cable, 500Pk | AE9RTZ 6LVE1

GARDNER BENDER MS-550 Cable Staple, Metal, 1/2 In Size, Steel, 500PK

Item: AE9RTZ Model: MS-550Cross Ref: 6LVE1
7 In Stock

Ships within 2 days via

€15.66 /pkg. of 500
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Gray
For Use On Wood
Height 1"
Material Steel
Number Of Wires 1
Size 1/2"
Width 11/16"

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)11.94
Ship length (cm)12.45
Ship width (cm)7.62
HS code7317005590
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER MS-550 Cable Staple, Metal, 1/2 In Size, Steel, 500PK
€15.66 /pack