GARDNER BENDER MPS-2125 Cable Staple, 1/2 Inch Size, Plastic, 200Pk | AE9RVV 6LVJ6

GARDNER BENDER MPS-2125 Cable Staple, Blk, 1/2 In Size, Plastic, Steel, Plain, 200PK

Item: AE9RVV Model: MPS-2125Cross Ref: 6LVJ6
7 In Stock

Ships within 2 days via

€21.33 /pkg. of 200
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Black
Finish Plain
For Use On Wood
Material Steel, Plastic
Size 1/2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)9.65
Ship length (cm)8.13
Ship width (cm)4.06
HS code7317002000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER MPS-2125 Cable Staple, Blk, 1/2 In Size, Plastic, Steel, Plain, 200PK
€21.33 /pack