GARDNER BENDER MPS-2100 Cable Staple, 3/8 Inch Size, Plastic, 200Pk | AE9RVU 6LVJ5

GARDNER BENDER MPS-2100 Cable Staple, Blue, 3/8 In Size, Plastic, Steel, Plain, 200PK

Item: AE9RVU Model: MPS-2100Cross Ref: 6LVJ5
7 In Stock

Ships within 2 days via

€20.84 /pkg. of 200
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Blue
Finish Plain
For Use On Wood
Material Steel, Plastic
Size 3/8"

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)10.16
Ship length (cm)8.13
Ship width (cm)3.81
HS code3926909980
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER MPS-2100 Cable Staple, Blue, 3/8 In Size, Plastic, Steel, Plain, 200PK
€20.84 /pack