GARDNER BENDER MPS-2080 Cable Staple, 5/16 Inch Size, Plastic, 250Pk | AE9RVT 6LVJ4

GARDNER BENDER MPS-2080 Cable Staple, Blue, 5/16 In Size, Plastic, Steel, Plain, 250PK

Item: AE9RVT Model: MPS-2080Cross Ref: 6LVJ4
7 In Stock

Ships within 2 days via

€29.38 /pkg. of 250
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cable Staple
Color Blue
Finish Plain
For Use On Metal, Wood
Material Steel, Plastic
Size 5/16"

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)10.16
Ship length (cm)8.13
Ship width (cm)3.81
HS code3926909980
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER MPS-2080 Cable Staple, Blue, 5/16 In Size, Plastic, Steel, Plain, 250PK
€29.38 /pack