GARDNER BENDER B306S Hydraulic Pipe Bender 1 1/4 To 4 Inches | AA7EBD 15V887

GARDNER BENDER B306S Hydraulic Pipe Bender 1 1/4 To 4 Inches

Item: AA7EBD Model: B306SCross Ref: 15V887
In Stock

Get it by Monday, Sep 29

€12,252.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Pipe Bender
Compatible Pipe Material Steel
Features Produces Sweep Bends Where Several Bending Stages Are Necessary, Optic Angle Gauge For Bend Progression
Function Ability To Be Powered By Manual Or Electric Pumps, Sweep/Segmental Conduit Bender
Material Aluminum, Steel
Max. Compatible Pipe Size 4"
Max. Pressure 10000 psi
Maximum Pipe Bend Radius 20"
Measuring Height 45"
Measuring Length 15"
Minimum Compatible Pipe Size 1 1/4"
Minimum Pipe Bend Radius 7 1/4"
Number Of Shoes 9
Number Of Shoes Included 9
Power Source Hydraulic
Pump Type Included No Pump

Shipping Info:

Ship weight (kg) 103.95
Ship height (cm)55.88
Ship length (cm)121.92
Ship width (cm)41.28
HS code8462290050
Country of OriginUS

Product Details:

    • Sweep / segmental conduit hydraulic bender for bending various sizes of metal pipe and electrical conduit to a specific angle
    • Can be powered by either a manual or electric pump
    • Cast-in-place degree marks that ensure accurate bends
    • Comes equipped with 9 bending shoes, 25 ton action cylinder, 2 pivot shoes, 2 pivot pins, bender frame, shoe lock pin, 6-ft hose and a metal case

Product Variants

ProductModelMPNPrice
GARDNER BENDER B308S Hydraulic Pipe Bender 1 To 4 In | AA7EBG 15V890 B308SB308S€5,753.72
GARDNER BENDER B308SPE22J Hydraulic Pipe Bender 1 To 4 Inch With Pe22j | AA7EBH 15V891 B308SPE22JB308SPE22J-
RFQ
GARDNER BENDER B316S Hydraulic Pipe Bender 1/2 To 2 In | AA7EBK 15V893 B316SB316S€4,067.35
GARDNER BENDER B340S Hydraulic Pipe Bender 1-1/4 To 4 In | AA7EBN 15V896 B340SB340S€17,982.03
GARDNER BENDER B340SPH80 Hydraulic Pipe Bender 1-1/4 To 4 With Ph-80 | AA7EBR 15V899 B340SPH80B340SPH80€18,649.06
GARDNER BENDER B359S Hydraulic Pipe Bender 1-1/4 To 4 In | AA7EBZ 15V909 B359SB359S-
RFQ
GARDNER BENDER B359SP208J Hydraulic Pipe Bender 1-1/4 To 4 With P208j | AA7ECA 15V910 B359SP208JB359SP208J-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER B306S Hydraulic Pipe Bender 1 1/4 To 4 Inches
€12,252.71 /unit