Flat Shipping
Flat Shipping at

FUJI ELECTRIC VKP-063A-4Z Pump Oil Coolant 1/8hp | AD2FZT 3P746

FUJI ELECTRIC VKP-063A-4Z Pump Oil Coolant 1/8hp

Item: AD2FZT Model: VKP-063A-4ZCross Ref: 3P746
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€678.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oil Coolant Pump
Amps 0.5/0.25A
Application Circulation Of Coolant, Spraying Of Cutting Oil In All Types Of Machines, Including Grinders
Body Material Cast Iron
Compatible Discharge Pipe Size 3/8"
Compatible Intake Pipe Size 3/8"
Connection Size 3/8"
Duty Cycle Continuous
Elastomer Buna N
Elastomer Material Buna N
Flow Rate @ 1 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 1 Ft Of Head (maximum Water) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Water) 14.4 GPM
Flow Rate @ 10 Ft Of Head (maximum, Water) 14.4 GPM
Flow Rate @ 15 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 15 Ft Of Head (maximum Water) 10.6 GPM
Flow Rate @ 15 Ft Of Head (maximum, Water) 10.6 GPM
Flow Rate @ 20 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 20 Ft Of Head (maximum Water) Not Applicable
Flow Rate @ 5 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 5 Ft Of Head (maximum Water) 17.1 GPM
Flow Rate @ 5 Ft Of Head (maximum, Water) 17.1 GPM
For Media Type Cutting Oil, Non-Flammable Liquids
For Use With Nonflammable Liquids Compatible With Pump Component Materials
Frequency 60 Hz
Gpm Of Water @ 13 Ft. Of Head Low 11.7 GPM
Gpm Of Water @ 16 Ft. Of Head 8.8 GPM
Gpm Of Water @ 7 Ft. Of Head Low 16.3 GPM
Height 12 1/4"
Housing Material Cast Iron
Hp 1/8 hp
Impeller Material Bronze
Includes Grinder
Inlet Size 3/8"
Inlet/outlet 3/8"
Length 12 1/4"
Max. Feet Of Head 21 ft.
Max. Flow Rate @ 10 Ft. 14.4 GPM
Max. Flow Rate @ 15 Ft. 10.6 GPM
Max. Flow Rate @ 5 Ft. 17.1 GPM
Max. Flow Rate @ 7 Ft. 16.3 GPM
Max. Immersion Depth 5 7/8"
Max. Immersion Depth (in.) 5 7/8"
Max. Temp. 104°F
Max. Viscosity 800 SUS
Maximum Viscosity 800 SUS
Media Type Cutting Oil, Non Flammable Liquids
Min. Head 21 ft.
Outlet Size 3/8"
Overall Height 12 1/4"
Overall Length 12 1/4"
Overall Width 5.19"
Phase 3
Pump Housing Material Cast Iron
Rpm 3440 RPM
Seal Material Ceramic
Seal Type Mechanical
Self Priming Yes
Shaft Material Carbon Steel
Voltage 230/460V AC
Width 5 1/5"
Standards CE CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 6.6825
Ship height (cm)17.53
Ship length (cm)34.29
Ship width (cm)20.83
HS code8413702090
Country of OriginTW

Product Details:

    • GPM of Water @ 13 Ft. of Head Low (11.7)
    • GPM of Water @ 16 Ft. of Head (8.8)

Product Variants

ProductModelHpMax. Flow Rate @ 10 Ft.Compatible Intake Pipe SizeCompatible Discharge Pipe SizeInlet SizeHeightWidthLengthPrice
FUJI ELECTRIC VKN-043A-4Z Pump Oil Coolant | AD2FZD 3P726 VKN-043A-4Z1/20 hp5.9 GPM1/4"1/4"1/4"7 1/5"5"7 1/4"€629.12
FUJI ELECTRIC VKN-053A-4Z Pump Oil Coolant | AD2FZE 3P727 VKN-053A-4Z--------€625.56
FUJI ELECTRIC VKN-063A-4Z Pump Oil Coolant 1/8hp | AD2FZF 3P728 VKN-063A-4Z--------€681.12
FUJI ELECTRIC VKN-073A-4Z Pump Oil Coolant 1/4hp | AD2FZM 3P741 VKN-073A-4Z--------€880.37
FUJI ELECTRIC VKN-083A-4Z Pump Oil Coolant 1/3hp | AD2FZN 3P742 VKN-083A-4Z--------€1,061.05
FUJI ELECTRIC VKN-093A-4Z Pump Oil Coolant 1/2hp | AD2FZP 3P743 VKN-093A-4Z--------€1,283.47
FUJI ELECTRIC VKP-043A-4Z Pump Oil Coolant | AD2FZQ 3P744 VKP-043A-4Z--------€629.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC VKP-063A-4Z Pump Oil Coolant 1/8hp
€678.14 /unit