Flat Shipping
Flat Shipping at

FUJI ELECTRIC VKP-043A-4Z Pump Oil Coolant | AD2FZQ 3P744

FUJI ELECTRIC VKP-043A-4Z Pump Oil Coolant

Item: AD2FZQ Model: VKP-043A-4ZCross Ref: 3P744
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€629.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oil Coolant Pump
Amps 0.27/0.135A
Application Circulation Of Coolant, Spraying Of Cutting Oil In All Types Of Machines, Including Grinders
Body Material Cast Iron
Bolt Circle Dia. 5 3/25"
Bolt Circle Dia. (in.) 5 3/25"
Compatible Discharge Pipe Size 1/4"
Compatible Intake Pipe Size 1/4"
Duty Cycle Continuous
Elastomer Buna N
Elastomer Material Buna N
Flow Rate @ 1 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 1 Ft Of Head (maximum Water) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Water) 5.9 GPM
Flow Rate @ 10 Ft Of Head (maximum, Water) 5.9 GPM
Flow Rate @ 15 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 15 Ft Of Head (maximum Water) 3.8 GPM
Flow Rate @ 15 Ft Of Head (maximum, Water) 3.8 GPM
Flow Rate @ 20 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 20 Ft Of Head (maximum Water) Not Applicable
Flow Rate @ 5 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 5 Ft Of Head (maximum Water) 7.2 GPM
Flow Rate @ 5 Ft Of Head (maximum, Water) 7.2 GPM
For Media Type Cutting Oil, Non-Flammable Liquids
For Use With Nonflammable Liquids Compatible With Pump Component Materials
Frequency 60 Hz
Gph Of Water @ 3 Ft. Of Head 8 GPH
Gpm Of Water @ 13 Ft. Of Head Low 4.5 GPM
Gpm Of Water @ 16 Ft. Of Head 2.6 GPM
Gpm Of Water @ 7 Ft. Of Head Low 6.9 GPM
Height 11 3/4"
Housing Material Cast Iron
Hp 1/20 hp
Impeller Material Bronze
Includes Grinder
Inlet Size 1/4"
Inlet/outlet 1/4"
Length 11 3/4"
Max. Feet Of Head 19 ft.
Max. Flow Rate @ 10 Ft. 5.9 GPM
Max. Flow Rate @ 15 Ft. 3.8 GPM
Max. Flow Rate @ 3 Ft. 8 GPH
Max. Flow Rate @ 5 Ft. 7.2 GPM
Max. Flow Rate @ 7 Ft. 6.9 GPM
Max. Immersion Depth 5 7/8"
Max. Immersion Depth (in.) 5 7/8"
Max. Temp. 104°F
Max. Viscosity 800 SUS
Maximum Viscosity 800 SUS
Media Type Cutting Oil, Non Flammable Liquids
Min. Head 19 ft.
Outlet Size 1/4"
Overall Height 11 3/4"
Overall Length 11 3/4"
Overall Width 4.31"
Phase 3
Pump Housing Material Cast Iron
Rpm 3440 RPM
Seal Material Ceramic
Seal Type Mechanical
Self Priming Yes
Shaft Material Carbon Steel
Shut Off Length 19 ft.
Type Immersion
Voltage 230/460V AC
Width 4 1/3"
Standards CE CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)15.24
Ship length (cm)34.54
Ship width (cm)19.56
HS code8413702090
Country of OriginTW

Product Details:

    • GPM of Water @ 13 Ft. of Head Low (4.5)
    • GPM of Water @ 16 Ft. of Head (2.6)

Product Variants

ProductModelHpMax. Flow Rate @ 10 Ft.Compatible Intake Pipe SizeCompatible Discharge Pipe SizeInlet SizeHeightWidthLengthPrice
FUJI ELECTRIC VKN-043A-4Z Pump Oil Coolant | AD2FZD 3P726 VKN-043A-4Z1/20 hp5.9 GPM1/4"1/4"1/4"7 1/5"5"7 1/4"€629.12
FUJI ELECTRIC VKN-053A-4Z Pump Oil Coolant | AD2FZE 3P727 VKN-053A-4Z--------€625.56
FUJI ELECTRIC VKN-063A-4Z Pump Oil Coolant 1/8hp | AD2FZF 3P728 VKN-063A-4Z--------€681.12
FUJI ELECTRIC VKN-073A-4Z Pump Oil Coolant 1/4hp | AD2FZM 3P741 VKN-073A-4Z--------€880.37
FUJI ELECTRIC VKN-083A-4Z Pump Oil Coolant 1/3hp | AD2FZN 3P742 VKN-083A-4Z--------€1,061.05
FUJI ELECTRIC VKN-093A-4Z Pump Oil Coolant 1/2hp | AD2FZP 3P743 VKN-093A-4Z--------€1,283.47
FUJI ELECTRIC VKP-053A-4Z Pump Oil Coolant | AD2FZR 3P745 VKP-053A-4Z--------€625.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC VKP-043A-4Z Pump Oil Coolant
€629.12 /unit