FUJI ELECTRIC VKN-073A-4Z Pump Oil Coolant 1/4hp | AD2FZM 3P741

FUJI ELECTRIC VKN-073A-4Z Pump Oil Coolant 1/4hp

Item: AD2FZM Model: VKN-073A-4ZCross Ref: 3P741
In Stock

Get it by Monday, Sep 29

€880.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oil Coolant Pump
Amps 1/0.5A
Application Circulation Of Coolant, Spraying Of Cutting Oil In All Types Of Machines, Except Grinders
Body Material Cast Iron
Bolt Circle Dia. 6.3"
Bolt Circle Dia. (in.) 6.3"
Compatible Discharge Pipe Size 1/2"
Compatible Intake Pipe Size 1/2"
Duty Cycle Continuous
Elastomer Buna N
Elastomer Material Buna N
Flow Rate @ 1 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 1 Ft Of Head (maximum Water) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Water) 32 GPM
Flow Rate @ 10 Ft Of Head (maximum, Water) 32 GPM
Flow Rate @ 15 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 15 Ft Of Head (maximum Water) 28.5 GPM
Flow Rate @ 15 Ft Of Head (maximum, Water) 28.5 GPM
Flow Rate @ 20 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 20 Ft Of Head (maximum Water) 22 GPM
Flow Rate @ 20 Ft Of Head (maximum, Water) 22 GPM
Flow Rate @ 5 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 5 Ft Of Head (maximum Water) Not Applicable
For Media Type Cutting Oil, Non-Flammable Liquids
Frequency 60 Hz
Gpm Of Water @ 13 Ft. Of Head Low 30 GPM
Gpm Of Water @ 16 Ft. Of Head 26 GPM
Height 9.06"
Housing Material Cast Iron
Hp 1/4 hp
Impeller Material Bronze
Includes Grinder
Inlet Size 1/2"
Inlet/outlet 1/2"
Length 9 1/8"
Max. Feet Of Head 34 ft.
Max. Flow Rate @ 10 Ft. 32 GPM
Max. Flow Rate @ 15 Ft. 28.5 GPM
Max. Flow Rate @ 20 Ft. 22 GPM
Max. Flow Rate @ 30 Ft. 11 GPM
Max. Temp. 104°F
Max. Viscosity 800 SUS
Maximum Viscosity 800 SUS
Media Type Cutting Oil, Non Flammable Liquids
Min. Head 34 ft.
Outlet Size 1/2"
Overall Height 9.06"
Overall Length 9.13"
Overall Width 9.17"
Phase 3
Pump Housing Material Cast Iron
Rpm 3440 RPM
Seal Material Ceramic
Seal Type Mechanical
Self Priming Yes
Shaft Material Carbon Steel
Shut Off Length 34 ft.
Type Suction
Voltage 230/460V AC
Width 9 1/6"
Standards CE CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 11.61
Ship height (cm)19.56
Ship length (cm)30.73
Ship width (cm)24.13
HS code8413702090
Country of OriginTW

Product Details:

    • GPM of Water @ 13 Ft. of Head Low (30.0)
    • GPM of Water @ 16 Ft. of Head (26.0)

Product Variants

ProductModelHpMax. Flow Rate @ 10 Ft.Compatible Intake Pipe SizeCompatible Discharge Pipe SizeInlet SizeHeightWidthLengthPrice
FUJI ELECTRIC VKN-043A-4Z Pump Oil Coolant | AD2FZD 3P726 VKN-043A-4Z1/20 hp5.9 GPM1/4"1/4"1/4"7 1/5"5"7 1/4"€629.12
FUJI ELECTRIC VKN-053A-4Z Pump Oil Coolant | AD2FZE 3P727 VKN-053A-4Z--------€625.56
FUJI ELECTRIC VKN-063A-4Z Pump Oil Coolant 1/8hp | AD2FZF 3P728 VKN-063A-4Z--------€681.12
FUJI ELECTRIC VKN-083A-4Z Pump Oil Coolant 1/3hp | AD2FZN 3P742 VKN-083A-4Z--------€1,061.05
FUJI ELECTRIC VKN-093A-4Z Pump Oil Coolant 1/2hp | AD2FZP 3P743 VKN-093A-4Z--------€1,283.47
FUJI ELECTRIC VKP-043A-4Z Pump Oil Coolant | AD2FZQ 3P744 VKP-043A-4Z--------€629.12
FUJI ELECTRIC VKP-053A-4Z Pump Oil Coolant | AD2FZR 3P745 VKP-053A-4Z--------€625.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC VKN-073A-4Z Pump Oil Coolant 1/4hp
€880.37 /unit