FSI F-YRR430D Transom Style Rescue Boat Red 14 Feet | AC7ERD 38F341

FSI F-YRR430D Transom Style Rescue Boat Red 14 Feet

Item: AC7ERD Model: F-YRR430DCross Ref: 38F341
In Stock

Get it by Monday, Sep 29

€9,773.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Transom Style Rescue Boat
Color Black, Red
Fiber Count 1800
Material PVC
Standards US COAST GUARD STANDARDS

Shipping Info:

Ship weight (kg) 132.75
Ship height (cm)91.44
Ship length (cm)137.16
Ship width (cm)121.92
HS code8907100000
Country of OriginUS

Product Variants

ProductModelMPNPrice
FSI F-YRR365D Transom Style Rescue Boat Red 12 Feet | AC7ERB 38F339 F-YRR365DF-YRR365D€6,662.13
FSI F-YRR385D Transom Style Rescue Boat Red 12-1/2 Feet | AC7ERC 38F340 F-YRR385DF-YRR385D€7,307.02
FSI F-YRR480D Transom Style Rescue Boat Red 16 Feet . | AC7ERE 38F342 F-YRR480DF-YRR480D€10,842.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FSI F-YRR430D Transom Style Rescue Boat Red 14 Feet
€9,773.82 /unit