FSI F-DI35HP0100CM 3-1/2 Ton Portable Heat Pump 43500 Btu | AD8QRU 4LUV8

FSI F-DI35HP0100CM 3-1/2 Ton Portable Heat Pump 43500 Btu

Item: AD8QRU Model: F-DI35HP0100CMCross Ref: 4LUV8
In Stock

Get it by Monday, Sep 29

€34,120.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item 3-1/2 Ton Portable Heat Pump
Btu 43500 btu
For Use With Shelters/Showers
Height 3.5 ft.
Includes 10 Kw Resistant Heat, Power Cords, Ducts, Controller
Length 4.667 ft.
Voltage 240V
Width 3 ft.

Shipping Info:

Ship weight (kg) 191.25
Ship height (cm)129.54
Ship length (cm)81.28
Ship width (cm)121.92
HS code7322900015
Country of OriginUS

Product Variants

ProductModelMPNPrice
FSI F-DI25HP0105CM 2-1/2 Ton Portable Heat Pump 30000 Btu | AD8QRT 4LUV7 F-DI25HP0105CMF-DI25HP0105CM€33,366.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FSI F-DI35HP0100CM 3-1/2 Ton Portable Heat Pump 43500 Btu
€34,120.05 /unit